Zoro Homepage

MUNCHKIN, South Park Card Game

  • Mfr # MU078-307

  • Zoro # G815621305


product price: $41.39
/ea

Key Features

Material
95% Paper/cardboard, 5% plastic
Recommended Grade
Grade 12+
Color
Multi-color
Recommended Age
17+ years
Includes
168 Cards, 6 Role Cards, 6 Plastic Trackers, 1 Die, Rules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU078-307
Zoro #
G815621305
UPC #
700304156235
Country of Origin
China

Details

Material
95% Paper/cardboard, 5% plastic
Recommended Grade
Grade 12+
Color
Multi-color
Recommended Age
17+ years
Includes
168 Cards, 6 Role Cards, 6 Plastic Trackers, 1 Die, Rules

Description

Have yourself a time combining the fun of monster slaying and treasure hunting with the random antics of South Park in this Munchkin game! Take on the role of a new kid at South Park Elementary and equip yourself with Items such as Kenny's Throwing Star or Towelie, and acquire Allies like Butters Stotch to defeat Beelzaboot, ManBearPig, and other monsters! Avoid curses like Pandemic Special or backstabbing moves by other players in your super sweet ascension to Level 10!


  • Get ready to celebrate over 25 years of South Park as you prepare for battle against familiar adversaries by recruiting allies, equipping unique items, and collecting Treasures to Level Up. This "totally sweet" collectible Munchkin card game is based on the popular Steve Jackson card game mechanic and it makes a great gift that any South Park fan would love to own.
  • Featuring hilarious references and characters from the South Park show – recruit Allies including Randy, Timmy, Token Black, Butters, Eric, Kyle, Stan, and Kenny to help you fight against Monsters including PC Principal, Grandma Stotch, Beelzaboot, Mr. Garrison, Satan and Manbearpig.
  • Make your way through the game leveling up, gathering items, earning treasure - but watch out for other players as they try to take you down in this Munchkin game.
  • Includes 92 Door Cards , 76 Treasure Cards , 6 Role Cards , 6 Level Trackers ,1 Die, Rules

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.