Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tea Witches Board Game

  • Mfr # HB182-817

  • Zoro # G121967135


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Abrasive Material
30% Plastic, 70% Paper
Grade
Grade 7+
Recommended Age
12+ years
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB182-817
Zoro #
G121967135
UPC #
700304159687
Country of Origin
China

Details

Abrasive Material
30% Plastic, 70% Paper
Grade
Grade 7+
Item
Family Board Game
Recommended Age
12+ years
Color
Multicolor

Description

Tea Witches is a worker placement game set in the fantasy world of Britewitch City where players are witches running magical tea huts, in hopes of being the best in show at the annual Teaquinox Faire. This years Teaquinox Faire is heating up, and as a contestant, you have four days to prove to the world that your kettle has the mettle to win! In Tea Witches, tea vendors from across the land must summon and serve lines of witches in order to gain their loyalty, all while sending out magical TeaPups to entice Celebri-Teas and find ways to further enhance their prestige. By growing their loyal fan base, upgrading their hut to maximize service, and collecting all the right tips and toppings they can prove that their tea reigns supreme. The game lasts four rounds, each representing one day of the Teaquinox Faire. Each day has two phases. In the summoning phase, players simultaneously draw a crowd of witches to their tea hut, being mindful not to push their luck too far as any identical witches will cause a hex, which results in witches leaving the queue. In the service phase, players take turns sending their adorable TeaPups to various Bootiques in the city to gather toppings and collect tea from the rotating crystal fountain in order to serve witches waiting at their hut. Additionally, TeaPups can help players collect powerful upgrades, attract Celebri-teas, and brew up Special-Teas with bonus abilities. Clever TeaPup placement can also help you complete to-go orders for witches out and about in the city center. Completing tea orders, attracting celebrities, earning money, and upgrading your tea hut will earn players prestige, and at the end of the fourth day, the player with the most prestige will be declared the greatest tea witch of the Teaquinox Faire!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.