Ten Days In The USA Board Game

  • Mfr # PA055-846

  • Zoro # G915621311


product price: $35.25
/ea

Key Features

Recommended Grade
Grade 3+
Material
95% paper, 5% plastic
Color
Multi-color
Includes
1 Game Board, 66 Cards (50 state, 16 transportation), 8 Tile Holders, 1 Plastic Tray,Rules
Recommended Age
8+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA055-846
Zoro #
G915621311
UPC #
700304158123
Country of Origin
China

Details

Recommended Grade
Grade 3+
Material
95% paper, 5% plastic
Color
Multi-color
Includes
1 Game Board, 66 Cards (50 state, 16 transportation), 8 Tile Holders, 1 Plastic Tray,Rules
Recommended Age
8+ years

Description

You have 10 Days in the USA to embark on an exhilarating road trip across the vast landscapes of the United States! Whether you're jet-setting, cruising by car, or strolling on foot, you must strategize your route meticulously by arranging destination and transportation cards, and with a dash of luck and ingenious planning, you could outsmart your fellow travelers to win the game!


  • A Road trip for All Ages - In 10 Days in the USA, you will travel the country by jet, car, and on foot. Plan your trip from start to finish using destination and transportation tiles. With a little luck and clever planning, you just might outwit your fellow travelers.
  • A Classic Game with a New Design – 10 Days in the USA was made by the creator of Ticket to Ride (Alan Moon)!
  • Journey to 50 States in the USA – make connections with 50 state tiles, 10 colored airplane tiles, and 6 car tiles
  • Travel Connections: By Foot - Bordering state tiles may be placed side-by-side; By Automobile - States may be connected by driving through a third state which borders them both (the car tile is put between them); By Air - Two states of the same color may be connected by a same-color airplane placed between them"
  • Fun and Educational: Immerse yourself in an interactive exploration of U.S. geography. The game provides a hands-on way for players to enhance their understanding of different states and regions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.