The Legend of Zelda Hyrule Map Puzzle, 1000-Piece Puzzle

  • Mfr # PZ005-690

  • Zoro # G821735386


product price:  $20.85
/ea

Key Features

Recommended Age
9+ years
Color
Multicolor
Recommended Grade
Grade 4+
Includes
1 Puzzle (1000 Pieces)
Material
99% paper/cardboard, 1% plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZ005-690
Zoro #
G821735386
UPC #
700304155641
Country of Origin
United States

Details

Recommended Age
9+ years
Color
Multicolor
Recommended Grade
Grade 4+
Includes
1 Puzzle (1000 Pieces)
Material
99% paper/cardboard, 1% plastic

Description

Assemble the compass rose to start navigating this 1,000-piece Hyrule Map jigsaw puzzle, featuring an antique-style layout and landmark details. Live The Legend of Zelda by having a part of Breath of the Wild on your wall.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.