The Legend of Zelda Skyward Sword Puzzle, 1000-Piece Puzzle

  • Mfr # PZ005-736

  • Zoro # G721734595


product price:  $27.99
/ea

Key Features

Includes
1 Puzzle (1000 Pieces)
Material
99% paper/cardboard, 1% plastic
Recommended Age
9+ years
Color
Multicolor
Recommended Grade
Grade 4+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PZ005-736
Zoro #
G721734595
UPC #
700304156488
Country of Origin
United States

Details

Includes
1 Puzzle (1000 Pieces)
Material
99% paper/cardboard, 1% plastic
Recommended Age
9+ years
Color
Multicolor
Recommended Grade
Grade 4+

Description

Let the sword lead the way as you assemble this nostalgic 1,000-piece Skyward Sword jigsaw puzzle featuring a watercolor rendition of The Legend of Zeldas 2011 Wii games artwork of Link raising the Master Sword, with ever-watchful Ghirahim and spiritual guide Fi behind him.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.