Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiny Epic: Game of Thrones

  • Mfr # HB104-859

  • Zoro # G321967133


product price: $48.69
/ea

Key Features

Recommended Grade
Grade 7+
Recommended Age
12+ years
Color
Multicolor
Material
20% wood, 10% Plastic, 70% Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB104-859
Zoro #
G321967133
UPC #
700304159137
Country of Origin
China

Details

Recommended Grade
Grade 7+
Recommended Age
12+ years
Item
Adult Board Game
Color
Multicolor
Material
20% wood, 10% Plastic, 70% Paper

Description

Prepare to navigate the perilous world of Westeros with TINY EPIC GAME OF THRONES, where alliances are fragile, betrayals are common, and the fate of your House hangs in the balance. Players will assume the roles of the mighty houses of the Seven Kingdoms, each vying for power, influence, and control of the Iron Throne. In Tiny Epic Game of Thrones, players utilize an innovative limited-action dice mechanism to strategically choose actions such as plot, whisper, event, march, and sail. With the option to follow other players actions, players will be engaged every turn. Furthermore, players will wield the immense power of their respective Houses through a versatile hand of multi-use cards that allow players to plot against the influential houses of Westeros, orchestrate grandiose events, and partake in exhilarating battles. They will wage war across all of Westeros, sieging castles, taking lands, and forging crucial alliances, all for a chance to sit upon the Iron Throne. After six rounds of play, one player will emerge as the Lord of the Seven Kingdoms and be crowned the winner!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.