
YAHTZEE, Wednesday Dice Game
Mfr # YZ169-853
Zoro # G515621285
product price: $33.55
/eaKey Features
Material
95% paper, 1% wood, 4% Plastic
Recommended Age
8+ years
Includes
Custom Packaging with Flocked Interior, 5 Custom Wednesday Dice, Custom Score Pad, Pencil, Rules
Recommended Grade
Grade 3+
Color
Multi-color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YZ169-853
Zoro #
G515621285
UPC #
700304158406
Country of Origin
China
Details
Material
95% paper, 1% wood, 4% Plastic
Recommended Age
8+ years
Includes
Custom Packaging with Flocked Interior, 5 Custom Wednesday Dice, Custom Score Pad, Pencil, Rules
Recommended Grade
Grade 3+
Color
Multi-color
Description
Enjoy the timeless fun of Yahtzee with the dark charm of the Wednesday series. Channel your inner Wednesday Addams as you roll the custom dice, featuring symbols reflecting the show's dark theme. Housed in a collector's edition coffin-shaped dice cup, this set is an ideal choice for both avid fans of the series and board game enthusiasts.
- Roll with Wednesday Addams - Enjoy the dark charm of Yahtzee with custom dice featuring symbols from the Wednesday Netflix series.
- Collector's Edition Coffin Cup: Roll your custom Wednesday dice in a unique coffin-shaped dice cup
- Flocked Packaging: This set comes in a specially designed package with a flocked interior, enhancing the gothic aesthetic.
- Includes 5 custom Wednesday dice, score pad, pencil, and rules
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.