Usp Lumber 2in. X 10in. Triple Zinc Joist Hangers JUS210-TZ

  • Mfr # JUS210-TZ

  • Zoro # G204137196


product price:  $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JUS210-TZ
Zoro #
G204137196
UPC #
081942100638
Country of Origin
China

Description

  • The SU series of joist hangers offer both standard nailing into the joist or the alternate nailing feature that accepts a standard 10d common nail installed into both the joist and the header, giving higher load and uplift values.
  • Ideal for framing floors, decks, patio covers, carports and other common applications
  • This efficient and economical joist hanger is designed to satisfy most common load requirements
  • Triple Zinc
  • 2" x 10"
  • Length: 1.75
  • Width: 7.75
  • Height: 1.56
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.