Shop USG
See all product information
Create Account
Fifth Avenue Ceiling Panel, 4 ft L, 2 ft W, 5/8 in Thick, Mineral Fiber, White, 8PK
- Mfr # 220
- Zoro # G123565032
product price:Â
$
171.99
/pk of 8, $21.50/ea
Free Shipping & Returns
Key Features
Thickness
5/8 in
Coverage
64 sq-ft
Color
White
Material
Mineral Fiber
Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220
- Zoro #
- G123565032
- UPC #
- 81098002206
- Country of Origin
- United States
Dimensions
- Thickness
- 5/8 in
- Length
- 4 ft
- Width
- 2 in
Details
- Coverage
- 64 sq-ft
- Color
- White
- Material
- Mineral Fiber
- Installation Method
- Suspended Ceiling
Description
Excellent, all-purpose, economical panels manufactured with a water-felted manufacturing process that provides good acoustical properties. Cleans easily with a soft brush or vacuum. 2 ft x 4 ft x 5/8 in with a square edge.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.