Joint Compound, Paste, 1.75 pt
- Mfr # 380270072
- Zoro # G623565037
product price:Â
$
10.15
/ea
Key Features
Specific Gravity
1.3 to 1.7
Form
Paste
Application Temperature
55 deg F
Container Size
1.75 pt
Application Method
Machine Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380270072
- Zoro #
- G623565037
- UPC #
- 81099004292
- Country of Origin
- United States
Dimensions
- Container Size
- 1.75 pt
Details
- Specific Gravity
- 1.3 to 1.7
- Form
- Paste
- Application Temperature
- 55 deg F
- Application Method
- Machine Tool
- VOC Content
- 2 g/L
- Coverage (Square-Ft.)
- 1,000 sq-ft
Description
Versatile all-purpose joint compound providing professional-grade performance. Sheetrock brand all-purpose joint compound combines single-package convenience with good taping and topping performance. Recommended for laminating and repairing cracks in interior plaster and masonry not subject to moisture, this compound features great open time and cold bond and has smooth and slick properties.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.