Zoro Homepage

Joint Tape, 500 ft L, 2-1/16 in W, 0.01 mm Thick, Solid, White

  • Mfr # 382198010/222634

  • Zoro # G814867575


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382198010/222634
Zoro #
G814867575
UPC #
81099222658
Country of Origin
United States

Description

USG Sheetrock Brand paper joint tape is a special fiber tape designed for use with USG joint compounds to reinforce joints and corners in gypsum drywall interiors. Also recommended for joint treatment in veneer finish systems subject to rapid drying conditions and where framing exceeds 16 in spacing. USG Sheetrock Brand paper joint tape resists cracking and stretching and is lightly sanded for increased bond. USG Sheetrock Brand paper joint tape is manufactured from special cross-fibered tape with high tensile strength, both with and across the paper grain. Its high porosity produces a great bond while eliminating the need for perforations. It also provides exceptional wet strength, resists stretching, wrinkling and other distortions, lies flat and resists tearing under tools. Easy-to-apply, the positive center creasing and uniform winding promote accurate and trouble-free application to angles as well as flat joints.

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.