White Water-Based Wall and Ceiling Texture 40 lb
- Mfr # 540790
- Zoro # G705306336
product price:Â
$
29.75
/ea
Key Features
Color Family
Whites
Color
White
Base Type
Water
Coverage
400
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540790
- Zoro #
- G705306336
- UPC #
- 081099248405
- Country of Origin
- United States
- Color Family
- Whites
- Color
- White
- Base Type
- Water
- Coverage
- 400
- Application Method
- Spray
- Net Weight
- 40 lb
- Paint and Primer Sub Category
- Textured Spray Paint
- Item
- Spray Paint
- Paint and Primer Surface Material
- Walls, Ceilings
- Dry Time
- 1 to 2 hr
- Paint Color Family
- Whites
Description
USG Sheetrock brand QT poly ceiling spray textures can be applied over treated plaster and concrete substrates and noncontact gypsum panels. USG Sheetrock brand QT poly ceiling spray textures contain a polystyrene aggregate, available in fine, medium and coarse textures that produce a handsome, simulated, acoustical ceiling finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.