Zoro Homepage

PURELL, CS6 Hand Sanitizer Dispenser, 1200 mL, Graphite

  • Mfr # 652401

  • Zoro # G610827292


product price: $9.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652401
Zoro #
G610827292
UPC #
73852285918
Country of Origin
United States

Description

Show you care about well-being with the PURELL CS6 Touch-Free Hand Sanitizer Dispenser. This touch-free dispenser is perfect for placement in high-traffic areas and is calibrated to provide the optimal dose for effective hand hygiene. Research shows that 80 percent of people said seeing PURELL products left them with a positive overall impression. The dispensers large sight window makes it easy to check refills, and it requires no tools to change batteries. Mount it to the wall with adhesive tape included or with screws not included. Its ADA compliant and works with PURELL CS6 1200 mL hand sanitizer refills sold separately. Mounting: Wall; Holds: 1,200 mL; Materials: Plastic; Colors: Graphite.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.