Zoro Homepage

10 in, Gray, 2 PK

  • Mfr # UTW-SWM2-GY

  • Zoro # G803474838


product price: $8.49
/pk 2, $4.25/ea

Key Features

Length
10 in
Wire and Cable Sleeving Closure Type
Magnetic
Width
0.82"
Outside Dia.
1.25" to 1.75"
Size
1.25" to 1.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTW-SWM2-GY
Zoro #
G803474838
UPC #
891449002829
Country of Origin
China

Dimensions

Length
10 in
Width
0.82"
Outside Dia.
1.25" to 1.75"
Size
1.25" to 1.75"
Height
0.13"

Details

Item
Cable Sleeve
Color
Gray
Wire and Cable Sleeving Closure Type
Magnetic
Weight
0.13 lbs

Description

Simply wrap and snap! Though small and compact, it's heavy-duty enough to handle the toughest of jobs, from extension cords to jumper cables. Magnetic locking power securely holds cords in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.