Zoro Homepage

Torque Driver Set, 1/4", 20 to 100 in.-oz.

  • Mfr # KT-100

  • Zoro # G3147733


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Star
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
#0, #1, 0,35 in, 0.028 in, 0.050 in, 3/16 in, 3/32 in, 7/64 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-100
Zoro #
G3147733
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
#0, #1, 0,35 in, 0.028 in, 0.050 in, 3/16 in, 3/32 in, 7/64 in
Drive Size
1/4 in
Overall Length
8 1/2 in

Details

Item
Torque Screwdriver Set
Tip Style Group
Star
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Ounce
Primary Scale Range
20.00 to 100.00 in-oz
Handle Design
Knurled
Accuracy
+/-6.0% of Torque Reading @ 20% to 100% Of Full Scale
Housing Material
Aluminum
Includes
(2) Slotted Torque Bits 0.000, 0.100mm, (2) Hex Sockets 3/32 in , 7/64 in , (2) Hex Keys 0.028, 0.035mm, (3) Hex Bits 1/16 in , 5/64 in , 0.050mm, (2) Slotted Bits 1F-2R, 4F-5R, (2) Phillips Bits #0, #1, 1/4 in Dr. Adapter, Mini Torque Bit Holder, (2) 1/4 in Dr. Sockets
ESD Safe
No
Handle Type
Knurled
Rotation
CW
Handle Material
Aluminum
Primary Scale Increments
2.00 in-oz
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Min. Number of Cycles
5,000
Standards
ASME Standard B107.14M

Description

The UTICA KT-100 Torque Driver Set is a great addition to your toolbox. It is designed for precision torque screwdriver applications, which means you can rely on it to get the job done right. This set has 20-100 in.-oz. primary scale range and +/-6% accuracy. The drive size is 1/4" and it features star tip style group. The torque setting of this adjustable driver is user-selectable with an included calibration certificate, so you know that you are using the correct torque settings every time. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the UTICA KT-100 Torque Driver Set because of its high quality and performance capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.