Zoro Homepage

Torque Driver, Universal, 5 to 20 in.-oz.

  • Mfr # TT-1

  • Zoro # G1721343


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Torque Setting
Adjustable
Drive Size
Universal
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Ounce
Primary Scale Range
5.00 to 20.00 in-oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-1
Zoro #
G1721343
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
Universal
Overall Length
3 5/8 in

Details

Item
Torque Screwdriver
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Ounce
Primary Scale Range
5.00 to 20.00 in-oz
Accuracy
+/-6.0% of Torque Reading @ 20% to 100% Of Full Scale
Primary Scale Increments
0.25 in-oz
Standards
ASME Standard B107.14M
Rotation
CW
Housing Material
Aluminum
Min. Number of Cycles
5,000
Handle Type
Knurled
Includes
Blow Molded Case

Description

Torque Screwdriver, 0.25 in-oz, 5.00 to 20.00 in-oz, Calibration Certificate Included Yes, CW, Inch-Ounce, Drive Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.