Zoro Homepage

Wrench Torque Preset 100In Lb 3/8 Drv

  • Mfr # CHB-55

  • Zoro # G1176887


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB-55
Zoro #
G1176887
UPC #
-
Country of Origin
United States

Dimensions

Length
8.25 in

Details

Item
Wrench Torque Preset 100In Lb 3/8 Drv

Description

Wrench Torque Preset 100In Lb 3/8 Drv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.