Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aquastat Relay, 180-240F

  • Mfr # 240009864

  • Zoro # G8921810


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Application
High Limit
Switch Action
Breaks
Number of Switches
1
Maximum Control Temperature
240 Degrees F
Capillary Tube Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240009864
Zoro #
G8921810
UPC #
00694776829462
Country of Origin
United States

Dimensions

Capillary Tube Length
66 in

Details

Item
High Limit Controller
Application
High Limit
Switch Action
Breaks
Number of Switches
1
Maximum Control Temperature
240 Degrees F
Product Type
High Limit Controller
Minimum Control Temperature
180 Degrees F
Mounting Orientation
Horizontal, Vertical

Description

High Limit Controller, Application High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 180 Degrees F, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks, Capillary Tube Length 66 in, Spud Size Not Applicable, Contact Form Not Applicable, Multizone Control Compatible Not Applicable, Product Type High Limit Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.