Zoro Homepage

Draft Inducer Kit, 115V, 3350rpm

  • Mfr # 550002628

  • Zoro # G8922407


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Application
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550002628
Zoro #
G8922407
UPC #
00013263526811
Country of Origin
United States

Details

Item
Draft Inducer Kit,115V,3350rpm
Voltage
115V
Application
115V

Description

Draft Inducer Kit,115V,3350rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.