Zoro Homepage

Fan/Limit Ctrl, 11" Insertion

  • Mfr # 240009221

  • Zoro # G8922501


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fan and Limit Control
Application
Fan and Limit Control
Insertion Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240009221
Zoro #
G8922501
UPC #
-
Country of Origin
Mexico

Dimensions

Insertion Length
11 in

Details

Item
Fan and Limit Control
Product Type
Fan and Limit Control
Application
Fan and Limit Control

Description

Fan and Limit Control, Application Fan and Limit Control, Insertion Length 11 in, Product Type Fan and Limit Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.