Zoro Homepage

Transformer, 40 VA, 24V, 120V

  • Mfr # 240005330

  • Zoro # G9545431


product price: $23.49
/ea

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240005330
Zoro #
G9545431
UPC #
-
Country of Origin
China

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40 VA

Description

Transformer,120V-Pri 24V-Sec,40Va

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.