Zoro Homepage

Outlet Strip, Surge, USB, 10 ft., Black

  • Mfr # UT3310320

  • Zoro # G111861979


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, USB
Cord Length
10 ft.
Color
Black
Number of Outlets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3310320
Zoro #
G111861979
UPC #
747432766028
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Outlet Strip
Type
Surge, USB
Color
Black
Number of Outlets
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.