
SJTOW Extension Cord, 14 AWG, Indoor, 14/3, 2 Outlets, Black, PVC, 10 ft
Mfr # UT3300693
Zoro # G211991439
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTOW
Location
Indoor
Number of Outlets
2
Jacket Material
PVC
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UT3300693
Zoro #
G211991439
UPC #
747432552966
Country of Origin
China
Dimensions
Wire Size
14 AWG
Cord Length
10 ft
Details
Item
Extension Cord
Trade Designation
SJTOW
Location
Indoor
Number of Outlets
2
Jacket Material
PVC
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.