2XL Utility Pro-Hi Vis Mesh Vest, Orange
Mfr # UPA472O-XXL
Zoro # G0166630
product price: $12.45
/eaKey Features
Color
Orange
ANSI Class
2
Material
Solid Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPA472O-XXL
Zoro #
G0166630
UPC #
809076055521
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Mesh Utility Vest
Color
Orange
ANSI Class
2
Material
Solid Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Gray
Features
High Visibility; Hook and Loop Closure
Standards
ANSI 107
Number of Outside Pockets
1
Total Number of Pockets
1
Fabric Construction
Solid
Description
Mesh Vest,Orange,Utility Pro-Hi Vis,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.