Zoro Homepage

2XL Utility Pro-Hi Vis Mesh Vest

  • Mfr # UPA472-XXL

  • Zoro # G0166612


product price: $13.89
/ea

Key Features

Color
Lime
Size
2XL
ANSI Class
2
Material
Solid
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPA472-XXL
Zoro #
G0166612
UPC #
809076055576
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Maximum Chest Size
52 in
Minimum Chest Size
50 in

Details

Item
Mesh Vest,Utility Pro-Hi Vis,2XL
Color
Lime
ANSI Class
2
Material
Solid
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Gray
Features
Fluorescent Mesh
Standards
ANSI 107
Fabric Construction
Solid
Total Number of Pockets
1
Pocket Location
Left Chest
Number of Outside Pockets
1
Reflective Stripe Color
Gray
Reflective Stripe Location
Chest, Waist
Includes LED Lights
No

Description

Mesh Vest,Utility Pro-Hi Vis,2XL, ANSI Class 2, Vest Size 2XL, Gender Men's, Number of Pockets with Closure 0, Features Fluorescent Mesh, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.