Zoro Homepage

2XL/3XL Adjustable Class 2 Mesh Vest, Orange

  • Mfr # UHV312XO-XXL/3XL

  • Zoro # G0166551


product price: $19.19
/ea

Key Features

Color
Orange
Standards
ANSI 2
Features
High Visibility; Hook And Loop Closure; Adjustable To Allow a Comfortable Fit Over a Shirt Or a Jacket; Expandable Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV312XO-XXL/3XL
Zoro #
G0166551
UPC #
809706146544
Country of Origin
Multiple

Dimensions

Size
2XL/3XL

Details

Item
Adj Class 2 Mesh Vest,Orange,2XL/3XL
Color
Orange
Standards
ANSI 2
Features
High Visibility; Hook And Loop Closure; Adjustable To Allow a Comfortable Fit Over a Shirt Or a Jacket; Expandable Mesh

Description

Adj Class 2 Mesh Vest,Orange,2XL/3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.