2XL/3XL Adjustable Class 2 Mesh Vest
Mfr # UHV312X-XXL/3XL
Zoro # G0166509
product price: $17.45
/eaKey Features
Color
Lime
ANSI Class
2
Material
Solid
Closure Type
Hook-and-Loop
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UHV312X-XXL/3XL
Zoro #
G0166509
UPC #
809706146520
Country of Origin
Multiple
Dimensions
Size
2XL/3XL
Vest Size
2XL, 3XL
Maximum Chest Size
56 in
Minimum Chest Size
50 in
Details
Item
Adjustable Class 2 Mesh Vest,2XL/3XL
Color
Lime
ANSI Class
2
Material
Solid
Closure Type
Hook-and-Loop
Gender
Men's
Features
Adjustable to Allow a Comfortable Fit Over a Shirt or a Jacket
Standards
ANSI 107
Fabric Construction
Solid
Expandable
Yes
Total Number of Pockets
0
Includes LED Lights
No
Reflective Stripe Location
Chest, Waist
Description
Adjustable Class 2 Mesh Vest,2XL/3XL, ANSI Class 2, Vest Size 2XL, 3XL, Gender Men's, Features Adjustable to Allow a Comfortable Fit Over a Shirt or a Jacket, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.