Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3XL Utility Pro-Hi Vis Mesh Vest

  • Mfr # UPA472X-3XL

  • Zoro # G0166588


product price: $17.59
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Solid Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPA472X-3XL
Zoro #
G0166588
UPC #
809076085320
Country of Origin
China

Dimensions

Size
3XL
Vest Size
3XL
Maximum Chest Size
56 in
Minimum Chest Size
54 in

Details

Item
Mesh Utility Vest
Color
Lime
ANSI Class
2
Material
Solid Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Gray
Features
High Visibility; Hook and Loop Closure
Standards
ANSI 107
Reflective Stripe Color
Gray
Number of Outside Pockets
1
Fabric Construction
Solid
Includes LED Lights
No
Pocket Location
Left Chest
Reflective Stripe Location
Chest, Waist
Total Number of Pockets
1

Description

Mesh Vest,Utility Pro-Hi Vis,3XL, ANSI Class 2, Vest Size 3XL, Gender Men's, Number of Pockets with Closure 0, Features Fluorescent Mesh, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.