Zoro Homepage

5XL Utility Pro-Hi Vis Mesh Vest, Orange

  • Mfr # UPA472XO-5XL

  • Zoro # G0166658


product price: $15.99
/ea

Key Features

Color
Orange
Closure Type
Hook-and-Loop
Features
High Visibility; Hook and Loop Closure
Standards
ANSI 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPA472XO-5XL
Zoro #
G0166658
UPC #
809076085290
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Mesh Utility Vest
Color
Orange
Closure Type
Hook-and-Loop
Features
High Visibility; Hook and Loop Closure
Standards
ANSI 2

Description

Mesh Vest,Orange,Utility Pro-Hi Vis,5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.