Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5XL Utility Pro-Hi Vis Mesh Vest

  • Mfr # UPA472X-5XL

  • Zoro # G0166597


product price: $17.59
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Solid Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPA472X-5XL
Zoro #
G0166597
UPC #
809076085344
Country of Origin
China

Dimensions

Size
5XL
Vest Size
5XL
Maximum Chest Size
64 in
Minimum Chest Size
62 in

Details

Item
Mesh Utility Vest
Color
Lime
ANSI Class
2
Material
Solid Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Gray
Standards
ANSI 107
Features
High Visibility; Hook and Loop Closure
Reflective Stripe Location
Chest, Waist
Total Number of Pockets
1
Reflective Stripe Color
Gray
Fabric Construction
Solid
Number of Outside Pockets
1
Pocket Location
Left Chest
Includes LED Lights
No

Description

Mesh Vest,Utility Pro-Hi Vis,5XL, ANSI Class 2, Vest Size 5XL, Gender Men's, Number of Pockets with Closure 0, Features Fluorescent Mesh, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.