Zoro Homepage

Hi-Vis Bomber Jacket, Teflon Fabric, Class 3 Black/Yellow, XLT

  • Mfr # UHV563T-XLT

  • Zoro # G0166789


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Material
Teflon Fabric
Color
Black/Yellow
Fits Chest Size
46" to 48"
Number of Pockets
6
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV563T-XLT
Zoro #
G0166789
UPC #
809706189503
Country of Origin
China

Dimensions

Size
XLT
Fits Chest Size
46" to 48"

Details

Item
Hi-Vis Bomber Jacket
Material
Teflon Fabric
Color
Black/Yellow
Number of Pockets
6
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
Lining Material
Polyester
Features
Hidden Hood
Gender
Men's
Fabric Weight
6 oz
Water-Resistant
Yes
Garment Type
Hi-Vis
Hood Style
Packable Hood in Collar
Includes Hood
Yes
Includes Lining
Yes

Description

Bomber 3-in-1,Hi-Vis,Tall,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.