Hi-Vis Rain Jacket, Teflon Fabric, Hi-Viz Yellow, L
Mfr # UHV821-L
Zoro # G0166238
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Material
Teflon Fabric
Color
Hi-Viz Yellow
Front Closure Type
zipper
Lining Material
Quilted
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UHV821-L
Zoro #
G0166238
UPC #
809706201656
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
42" to 44"
Details
Item
Hi-Vis Rain Jacket
Material
Teflon Fabric
Color
Hi-Viz Yellow
Front Closure Type
zipper
Lining Material
Quilted
Insulated for Cold Conditions
Yes
Style
Hi-Vis
Water-Resistant
Yes
Garment Type
Hi-Vis
Description
Class 3,3-in-1 Jacket,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.