Hi-Vis Rain Jacket, Teflon Fabric, Hi-Viz Yellow, Xl

  • Mfr # UHV821-XL

  • Zoro # G0166131


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Material
Teflon Fabric
Color
Hi-Viz Yellow
Front Closure Type
zipper
Lining Material
Quilted
Insulated for Cold Conditions
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV821-XL
Zoro #
G0166131
UPC #
809706201663
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
46" to 48"

Details

Item
Hi-Vis Rain Jacket
Material
Teflon Fabric
Color
Hi-Viz Yellow
Front Closure Type
zipper
Lining Material
Quilted
Insulated for Cold Conditions
Yes
Style
Hi-Vis
Water-Resistant
Yes
Garment Type
Hi-Vis

Description

Class 3,3-in-1 Jacket,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.