Zoro Homepage

Hi-Vis Rain Jacket, Teflon Fabric, Yellow, 2XL

  • Mfr # UHV822-XXL

  • Zoro # G0166192


product price: $34.15
/ea

Key Features

Material
Teflon Fabric
Color
Yellow
Fits Waist Size
44" to 46"
Inseam
30" to 32"
Features
High Visibility ANSI 3; 6oz. Waterproof Shell with Dry Mesh Lining to Keep You Cool and Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV822-XXL
Zoro #
G0166192
UPC #
809706200741
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
44" to 46"

Details

Item
Hi-Vis Rain Jacket
Material
Teflon Fabric
Color
Yellow
Inseam
30" to 32"
Features
High Visibility ANSI 3; 6oz. Waterproof Shell with Dry Mesh Lining to Keep You Cool and Dry
Gender
Men's

Description

Basic Waterproof Rain Jacket,2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.