Zoro Homepage

Hi-Vis Rain Jacket, Teflon Fabric, Yellow, M

  • Mfr # UHVR642-M

  • Zoro # G0166107


product price: $58.59
/ea

Key Features

Material
Teflon Fabric
Color
Yellow
Fits Waist Size
32" to 34"
Inseam
28"/30"/32"
Features
High Visibility ANSI 3; 7oz. Waterproof Shell with Taped Seams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHVR642-M
Zoro #
G0166107
UPC #
809706178354
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32" to 34"

Details

Item
Hi-Vis Rain Jacket
Material
Teflon Fabric
Color
Yellow
Inseam
28"/30"/32"
Features
High Visibility ANSI 3; 7oz. Waterproof Shell with Taped Seams
Gender
Men's

Description

Prem Waterproof Rain Jacket,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.