Hi-Vis Windbreaker, Teflon Fabric, Hi-Viz Yellow, 3XL

  • Mfr # UHV600X-3XL

  • Zoro # G0166070


product price:  $31.19
/ea

Key Features

Material
Teflon Fabric
Color
Hi-Viz Yellow
Lining Material
Tricot
Style
Hi-Vis
Fits Chest Size
54" to 56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV600X-3XL
Zoro #
G0166070
UPC #
809076042217
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
54" to 56"

Details

Item
Hi-Vis Windbreaker
Material
Teflon Fabric
Color
Hi-Viz Yellow
Lining Material
Tricot
Style
Hi-Vis
Water-Resistant
Water Repellant
Garment Type
Hi-Vis

Description

Polyester Windbreaker,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.