Hi-Vis Windbreaker, Teflon Fabric, Hi-Viz Yellow, 4XL
Mfr # UHV600X-4XL
Zoro # G0166247
product price:Â $31.19
/eaKey Features
Material
Teflon Fabric
Color
Hi-Viz Yellow
Lining Material
Tricot
Fits Chest Size
58" to 60"
Style
Hi-Vis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UHV600X-4XL
Zoro #
G0166247
UPC #
809076042224
Country of Origin
Multiple
Dimensions
Size
4XL
Fits Chest Size
58" to 60"
Details
Item
Hi-Vis Windbreaker
Material
Teflon Fabric
Color
Hi-Viz Yellow
Lining Material
Tricot
Style
Hi-Vis
Water-Resistant
Water Repellant
Garment Type
Hi-Vis
Description
Polyester Windbreaker,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.