Hi-Visibility Rain Pants, Teflon, 32 in Inseam, Elastic Closure, Gree/Yellow, Size 3XL

  • Mfr # UHV452PX-3XL-32

  • Zoro # G4913562


product price:  $43.59
/ea

Key Features

Color
Gree/Yellow
Material
Teflon
Fabric Weight
7 oz
Seam Style
Sealed
ANSI Class
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV452PX-3XL-32
Zoro #
G4913562
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Thickness
0.00254 mil
Fits Waist Size
44 in to 46 in
Minimum Waist Size
44 in
Maximum Waist Size
46 in

Details

Item
Hi-Visibility Rain Pants
Color
Gree/Yellow
Material
Teflon
Fabric Weight
7 oz
Inseam
32 in
Seam Style
Sealed
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015
Includes
Reflective Striping, Snap Closure At Calf
Resists
Grease, Stains
Closure Type
Elastic Waistband
High-Visibility
Yes
Ankle Type
Snap
Style
Rain Pants
Number of Outside Pockets
2
Features
Chemical Resistant, Wind Resistant
Includes Lining
Yes
Fly Closure Type
Elastic, Snap
Number of Inside Pockets
0

Description

Hi-Visibility Rain Pants, Material Teflon, Gender Men's, Size 3XL, Color Gree/Yellow, Inseam 32 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 7 oz, Thickness 0.00254 mil, Style Rain Pants, Fly Closure Type Elastic, Snap, Standards ANSI/ISEA 107-2015, Features Chemical Resistant, Wind Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.