Zoro Homepage

Hi-Viz Sweatshirt, Yellow/Blk, Polymide, XL

  • Mfr # UPA542-XL-BLKYLW

  • Zoro # G4853536


product price: $53.75
/ea

Key Features

Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Liquid and Stain Repellent, Teflon Fabric Protector
Number of Outside Pockets
4
Maximum Chest Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPA542-XL-BLKYLW
Zoro #
G4853536
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Maximum Chest Size
48 in
Length
31 in
Fits Chest Size
46 in to 48 in
Neck Size
17 to 17-1/2 in
Minimum Chest Size
46 in
Minimum Neck Size
17 in
Maximum Neck Size
17.5 in

Details

Item
Hi-Viz Sweatshirt
Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Liquid and Stain Repellent, Teflon Fabric Protector
Number of Outside Pockets
4
Gender
Men's
Closure Type
Quarter Zip Pullover
Standards
ANSI
Waterproof
Water Repellant
ANSI Class
3
ANSI Type
Class 3
Includes Lining
Yes
Pocket Locations
Left Chest, Left Side, Right Chest, Right Side
Sweatshirt Style
Pullover Sweatshirt
Series
UPA542
Water-Resistant
Yes
Cuff Style
Elastic

Description

Hi-Viz Sweatshirt, ANSI Class 3, ANSI Type Class 3, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 4, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size XL, Features Liquid and Stain Repellent, Teflon Fabric Protector, Standards ANSI, Maximum Chest Size 48 in, Cuff Style Elastic, Includes Lining Yes, Length 31 in, Maximum Neck Size 17.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.