Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 2XL

  • Mfr # UHV425-xxl-BLKYLW

  • Zoro # G4853615


product price: $54.99
/ea

Key Features

Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site
Number of Outside Pockets
2
Maximum Chest Size
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV425-xxl-BLKYLW
Zoro #
G4853615
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Maximum Chest Size
52 in
Length
32 in
Fits Chest Size
50 in to 52 in
Reflective Stripe Width
2 in
Minimum Chest Size
50 in

Details

Item
High Visibility Hooded Sweatshirt
Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site
Number of Outside Pockets
2
Gender
Men's
Closure Type
Full Zipper
ANSI Class
3
Standards
ANSI
Waterproof
Water Repellant
Hood Features
Hi-Vis Hoodie
Includes Hood
Yes
Series
UHV425
Wind-Resistant
Yes
Sweatshirt Style
Full Zip Sweatshirt
Water-Resistant
Yes
Cuff Style
Elastic
Pocket Locations
Side

Description

High Visibility Hooded Sweatshirt, ANSI Class 3, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 2, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size 2XL, Features Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site, Includes Hood Yes, Standards ANSI, Maximum Chest Size 52 in, Cuff Style Elastic, Hood Features Hi-Vis Hoodie, Length 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.