Zoro Homepage

Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 2XL

  • Mfr # UPA542-XXL-BLKYLW

  • Zoro # G4853545


product price: $53.75
/ea

Key Features

Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Liquid and Stain Repellent, Teflon Fabric Protector
Number of Outside Pockets
4
Maximum Chest Size
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPA542-XXL-BLKYLW
Zoro #
G4853545
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Maximum Chest Size
52 in
Length
32 in
Fits Chest Size
50 in to 52 in
Neck Size
18 to 18-1/2 in
Minimum Chest Size
50 in
Maximum Neck Size
18.5 in
Minimum Neck Size
18 in

Details

Item
Hi-Viz Sweatshirt
Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Liquid and Stain Repellent, Teflon Fabric Protector
Number of Outside Pockets
4
Gender
Men's
Standards
ANSI
Closure Type
Quarter Zip Pullover
Waterproof
Water Repellant
Water-Resistant
Yes
Sweatshirt Style
Pullover Sweatshirt
Series
UPA542
Cuff Style
Elastic
ANSI Class
3
Includes Lining
Yes
ANSI Type
Class 3
Pocket Locations
Left Chest, Left Side, Right Chest, Right Side

Description

Hi-Viz Sweatshirt, ANSI Class 3, ANSI Type Class 3, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 4, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size 2XL, Features Liquid and Stain Repellent, Teflon Fabric Protector, Standards ANSI, Maximum Chest Size 52 in, Cuff Style Elastic, Includes Lining Yes, Length 32 in, Maximum Neck Size 18.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.