Zoro Homepage

Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL

  • Mfr # UHV425x-3X-BLKYLW

  • Zoro # G4853624


product price: $54.99
/ea

Key Features

Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site
Number of Outside Pockets
2
Maximum Chest Size
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV425x-3X-BLKYLW
Zoro #
G4853624
UPC #
809706102595
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
56 in
Length
33 in
Fits Chest Size
54 in to 56 in
Minimum Chest Size
54 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Hooded Sweatshirt
Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site
Number of Outside Pockets
2
Gender
Men's
ANSI Class
3
Closure Type
Full Zipper
Standards
ANSI
Waterproof
Water Repellant
Sweatshirt Style
Full Zip Sweatshirt
Water-Resistant
Yes
Hood Features
Hi-Vis Hoodie
Wind-Resistant
Yes
Pocket Locations
Side
Cuff Style
Elastic
Series
UHV425
Includes Hood
Yes

Description

High Visibility Hooded Sweatshirt, ANSI Class 3, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 2, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size 3XL, Features Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site, Includes Hood Yes, Standards ANSI, Maximum Chest Size 56 in, Cuff Style Elastic, Hood Features Hi-Vis Hoodie, Length 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.