Zoro Homepage

Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 4XL

  • Mfr # UHV425x-4XBLKYLW

  • Zoro # G4853633


product price: $54.99
/ea

Key Features

Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site
Number of Outside Pockets
2
Maximum Chest Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV425x-4XBLKYLW
Zoro #
G4853633
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Maximum Chest Size
60 in
Length
34 in
Fits Chest Size
58 in to 60 in
Reflective Stripe Width
2 in
Minimum Chest Size
58 in

Details

Item
High Visibility Hooded Sweatshirt
Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site
Number of Outside Pockets
2
Gender
Men's
Standards
ANSI
Closure Type
Full Zipper
ANSI Class
3
Waterproof
Water Repellant
Water-Resistant
Yes
Series
UHV425
Hood Features
Hi-Vis Hoodie
Pocket Locations
Side
Sweatshirt Style
Full Zip Sweatshirt
Cuff Style
Elastic
Wind-Resistant
Yes
Includes Hood
Yes

Description

High Visibility Hooded Sweatshirt, ANSI Class 3, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 2, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size 4XL, Features Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site, Includes Hood Yes, Standards ANSI, Maximum Chest Size 60 in, Cuff Style Elastic, Hood Features Hi-Vis Hoodie, Length 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.