Zoro Homepage

Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 4XL

  • Mfr # UPA542X-4X-BLKYLW

  • Zoro # G4853563


product price: $53.75
/ea

Key Features

Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Liquid and Stain Repellent, Teflon Fabric Protector
Number of Outside Pockets
4
Maximum Chest Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPA542X-4X-BLKYLW
Zoro #
G4853563
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Maximum Chest Size
60 in
Length
34 in
Fits Chest Size
58 in to 60 in
Neck Size
20 to 20-1/2 in
Minimum Neck Size
20 in
Minimum Chest Size
58 in
Maximum Neck Size
20.5 in

Details

Item
Hi-Viz Sweatshirt
Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Liquid and Stain Repellent, Teflon Fabric Protector
Number of Outside Pockets
4
Gender
Men's
Standards
ANSI
Closure Type
Quarter Zip Pullover
Waterproof
Water Repellant
ANSI Type
Class 3
ANSI Class
3
Pocket Locations
Left Chest, Left Side, Right Chest, Right Side
Includes Lining
Yes
Cuff Style
Elastic
Series
UPA542
Water-Resistant
Yes
Sweatshirt Style
Pullover Sweatshirt

Description

Hi-Viz Sweatshirt, ANSI Class 3, ANSI Type Class 3, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 4, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size 4XL, Features Liquid and Stain Repellent, Teflon Fabric Protector, Standards ANSI, Maximum Chest Size 60 in, Cuff Style Elastic, Includes Lining Yes, Length 34 in, Maximum Neck Size 20.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.