Zoro Homepage

Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL

  • Mfr # UHV425x-5X-BLKYLW

  • Zoro # G4853642


product price: $54.99
/ea

Key Features

Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site
Number of Outside Pockets
2
Maximum Chest Size
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV425x-5X-BLKYLW
Zoro #
G4853642
UPC #
809706102618
Country of Origin
China

Dimensions

Size
5XL
Maximum Chest Size
64 in
Length
35 in
Fits Chest Size
62 in to 64
Minimum Chest Size
62 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Hooded Sweatshirt
Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site
Number of Outside Pockets
2
Gender
Men's
Standards
ANSI
ANSI Class
3
Closure Type
Full Zipper
Waterproof
Water Repellant
Includes Hood
Yes
Wind-Resistant
Yes
Hood Features
Hi-Vis Hoodie
Cuff Style
Elastic
Sweatshirt Style
Full Zip Sweatshirt
Water-Resistant
Yes
Pocket Locations
Side
Series
UHV425

Description

High Visibility Hooded Sweatshirt, ANSI Class 3, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 2, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size 5XL, Features Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site, Includes Hood Yes, Standards ANSI, Maximum Chest Size 64 in, Cuff Style Elastic, Hood Features Hi-Vis Hoodie, Length 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.