Zoro Homepage

Parka, Teflon Fabric, Class 3 Type R, Hi-Viz Yellow, 4XL

  • Mfr # UHV1004X-4XL

  • Zoro # G0165860


product price: $63.29
/ea

Key Features

Material
Teflon Fabric
Color
Hi-Viz Yellow
ANSI Class
3
ANSI Type
Type R
Lining Material
8 oz. Fleece/4-3/4 oz. Quilt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV1004X-4XL
Zoro #
G0165860
UPC #
809076070524
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
58" to 60"

Details

Item
Parka
Material
Teflon Fabric
Color
Hi-Viz Yellow
ANSI Class
3
ANSI Type
Type R
Lining Material
8 oz. Fleece/4-3/4 oz. Quilt
Insulated for Cold Conditions
Yes
Style
Hi-Vis
Water-Resistant
Water Repellant
Garment Type
Hi-Vis

Description

Class 3 Insulated Parka,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.