Zoro Homepage

Lined Bib Overall, Teflon Fabric Protector, Yellow, Black, 3XL

  • Mfr # UHV500X-3XL

  • Zoro # G0166028


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Material
Teflon Fabric Protector
Color
Yellow, Black
Fits Waist Size
48" to 50"
Fits Chest Size
54" to 56"
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV500X-3XL
Zoro #
G0166028
UPC #
809706190226
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
48" to 50"
Fits Chest Size
54" to 56"

Details

Item
Lined Bib Overall
Material
Teflon Fabric Protector
Color
Yellow, Black
Gender
Men's
Inseam
30" to 32"

Description

Lined Bib Overall,Hi Vis,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.