L/XL Adjustable Class 2 Mesh Vest, Orange
Mfr # UHV312O-L/XL
Zoro # G0166560
product price: $17.19
/eaKey Features
Color
Orange
Standards
ANSI 2
Features
High Visibility; Hook And Loop Closure; Adjustable To Allow a Comfortable Fit Over a Shirt Or a Jacket; Expandable Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UHV312O-L/XL
Zoro #
G0166560
UPC #
809706146513
Country of Origin
Multiple
Dimensions
Size
L/XL
Details
Item
Adjustable Class 2 Mesh Vest,Orange,L/XL
Color
Orange
Standards
ANSI 2
Features
High Visibility; Hook And Loop Closure; Adjustable To Allow a Comfortable Fit Over a Shirt Or a Jacket; Expandable Mesh
Description
Adjustable Class 2 Mesh Vest,Orange,L/XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.