Zoro Homepage

L/XL Adjustable Class 2 Mesh Vest

  • Mfr # UHV312-L/XL

  • Zoro # G0166490


product price: $15.85
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Solid
Closure Type
Hook-and-Loop
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV312-L/XL
Zoro #
G0166490
UPC #
809706146490
Country of Origin
Multiple

Dimensions

Size
L/XL
Vest Size
L, XL
Maximum Chest Size
48 in
Minimum Chest Size
42 in

Details

Item
Adjustable Class 2 Mesh Vest,L/XL
Color
Lime
ANSI Class
2
Material
Solid
Closure Type
Hook-and-Loop
Gender
Men's
Standards
ANSI 107
Features
Adjustable to Allow a Comfortable Fit Over a Shirt or a Jacket
Total Number of Pockets
0
Fabric Construction
Solid
Reflective Stripe Location
Chest, Waist
Includes LED Lights
No
Expandable
Yes

Description

Adjustable Class 2 Mesh Vest,L/XL, ANSI Class 2, Vest Size L, XL, Gender Men's, Features Adjustable to Allow a Comfortable Fit Over a Shirt or a Jacket, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.