Medium Hi Vis Ladies Class 2 Polyester Vest
Mfr # UHV662-M
Zoro # G0165632
product price: $23.25
/eaKey Features
Color
Lime
ANSI Class
2
Material
Nylon
Closure Type
Zipper
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UHV662-M
Zoro #
G0165632
UPC #
809706126157
Country of Origin
Multiple
Dimensions
Size
M
Vest Size
M
Minimum Chest Size
36 in
Maximum Chest Size
38 in
Details
Item
Ladies Class 2 Polyester Vest,Hi Vis,M
Color
Lime
ANSI Class
2
Material
Nylon
Closure Type
Zipper
Gender
Women's
Features
Liquid and Stain Repellency, Teflon Fabric Protector
Standards
ANSI 107
Fabric Construction
Solid
Reflective Stripe Location
Chest, Waist
Total Number of Pockets
0
Pocket Location
Left Waist, Right Waist
Includes LED Lights
No
Description
Ladies Class 2 Polyester Vest,Hi Vis,M, ANSI Class 2, Vest Size M, Gender Women's, Features Liquid and Stain Repellency, Teflon Fabric Protector, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.